Probe Insert, A, Alumina W Misc Holes
Mfr # 3150-2
Zoro # G8371221
product price: $1,510.00
/ea
Free Shipping & Returns
Key Features
For Use With
9150 Thermocouple Furnace
Features
A,Alumina W Misc Holes
Compatible Brand and Series
Fluke 9150
Hole Size
1/16 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Product Type
Multi-Hole Stem Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3150-2
Zoro #
G8371221
UPC #
095969122924
Country of Origin
United States
Dimensions
Hole Size
1/16 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Details
Item
Probe Insert
For Use With
9150 Thermocouple Furnace
Features
A,Alumina W Misc Holes
Compatible Brand and Series
Fluke 9150
Product Type
Multi-Hole Stem Insert
Compatible Manufacturer Model Number
9150
Material
Alumina
Compatible Product Type
Thermocouple Furnace
Description
Probe Insert, Probe Insert, Compatible Product Type Thermocouple Furnace, Number of Holes 6, Hole Size 1/16 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.