Probe Insert, A, Misc Holes
Mfr # 9142-INSA
Zoro # G7884615
product price: $589.99
/ea
Free Shipping & Returns
Key Features
For Use With
9142 Field Metrology Well
Features
A,Misc Holes (in)
Product Type
Multi-Hole Stem Insert
Compatible Brand and Series
Fluke 9142
Compatible Product Type
Field Metrology Well
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9142-INSA
Zoro #
G7884615
UPC #
095969419727
Country of Origin
United States
Dimensions
Hole Size
1/8 in, 3/16 in, 1/4 in, 3/8 in
Details
Item
Probe Insert
For Use With
9142 Field Metrology Well
Features
A,Misc Holes (in)
Product Type
Multi-Hole Stem Insert
Compatible Brand and Series
Fluke 9142
Compatible Product Type
Field Metrology Well
Compatible Manufacturer Model Number
9142
Description
Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Field Metrology Well, Number of Holes 6, Hole Size 1/8 in, 3/16 in, 1/4 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.