Zoro Homepage

Probe Insert, Alumina, W Six Metric Holes

  • Mfr # 3150-6

  • Zoro # G8007605


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

For Use With
9150 Thermocouple Furnace
Features
Alumina, W (6) Metric Holes
Compatible Product Type
Thermocouple Furnace
Hole Size
3 mm, 4 mm, 6 mm
Compatible Brand and Series
Fluke 9150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3150-6
Zoro #
G8007605
UPC #
095969239264
Country of Origin
United States

Dimensions

Hole Size
3 mm, 4 mm, 6 mm

Details

Item
Probe Insert
For Use With
9150 Thermocouple Furnace
Features
Alumina, W (6) Metric Holes
Compatible Product Type
Thermocouple Furnace
Compatible Brand and Series
Fluke 9150
Product Type
Multi-Hole Stem Insert
Compatible Manufacturer Model Number
9150
Material
Alumina

Description

Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Thermocouple Furnace, Number of Holes 6, Hole Size 3 mm, 4 mm, 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.