Zoro Homepage

Probe Insert, B, Alumina, W Comprsn Holes

  • Mfr # 3150-3

  • Zoro # G8310994


product price: $1,510.00
/ea
Free Shipping & Returns

Key Features

For Use With
9150 Thermocouple Furnace
Features
B, Alumina, W Comparison Holes
Compatible Product Type
Thermocouple Furnace
Product Type
Multi-Hole Stem Insert
Compatible Brand and Series
Fluke 9150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3150-3
Zoro #
G8310994
UPC #
095969122931
Country of Origin
United States

Dimensions

Hole Size
3/16 in, 1/4 in, 3/8 in

Details

Item
Probe Insert
For Use With
9150 Thermocouple Furnace
Features
B, Alumina, W Comparison Holes
Compatible Product Type
Thermocouple Furnace
Product Type
Multi-Hole Stem Insert
Compatible Brand and Series
Fluke 9150
Material
Alumina
Compatible Manufacturer Model Number
9150

Description

Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Thermocouple Furnace, Number of Holes 6, Hole Size 3/16 in, 1/4 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.