Zoro Homepage

Probe Insert, B, Comparison Holes (in)

  • Mfr # 9144-INSB

  • Zoro # G7887241


product price: $769.99
/ea
Free Shipping & Returns

Key Features

For Use With
9144 Field Metrology Well
Features
B,Comparison Holes (in)
Compatible Product Type
Field Metrology Well
Product Type
Multi-Hole Stem Insert
Compatible Manufacturer Model Number
9144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9144-INSB
Zoro #
G7887241
UPC #
095969420556
Country of Origin
United States

Dimensions

Hole Size
1/8 in, 3/16 in, 1/4 in, 3/8 in

Details

Item
Probe Insert
For Use With
9144 Field Metrology Well
Features
B,Comparison Holes (in)
Compatible Product Type
Field Metrology Well
Product Type
Multi-Hole Stem Insert
Compatible Manufacturer Model Number
9144
Compatible Brand and Series
Fluke 9144

Description

Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Field Metrology Well, Number of Holes 6, Hole Size 1/8 in, 3/16 in, 1/4 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.