Zoro Homepage

Probe Insert, B, W Comparison Holes

  • Mfr # 3103-3

  • Zoro # G7861357


product price: $559.99
/ea
Free Shipping & Returns

Key Features

For Use With
9103 Field Dry-Well
Features
B,W Comparison Holes
Product Type
Multi-Hole Stem Insert
Compatible Brand and Series
Fluke 9103
Hole Size
3/16 in, 1/4 in, 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3103-3
Zoro #
G7861357
UPC #
095969122368
Country of Origin
United States

Dimensions

Hole Size
3/16 in, 1/4 in, 3/8 in

Details

Item
Probe Insert
For Use With
9103 Field Dry-Well
Features
B,W Comparison Holes
Product Type
Multi-Hole Stem Insert
Compatible Brand and Series
Fluke 9103
Compatible Product Type
Field Drywell
Compatible Manufacturer Model Number
9103

Description

Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Field Drywell, Number of Holes 6, Hole Size 3/16 in, 1/4 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.