Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Probe Insert, C, 1/4In Holes

  • Mfr # 9144-INSC

  • Zoro # G8236724


product price: $769.99
/ea
Free Shipping & Returns

Key Features

For Use With
9144 Field Metrology Well
Features
C,1/4 in Holes (in)
Compatible Product Type
Field Metrology Well
Hole Size
1/4 in
Compatible Manufacturer Model Number
9144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9144-INSC
Zoro #
G8236724
UPC #
095969420563
Country of Origin
United States

Dimensions

Hole Size
1/4 in

Details

Item
Probe Insert
For Use With
9144 Field Metrology Well
Features
C,1/4 in Holes (in)
Compatible Product Type
Field Metrology Well
Compatible Manufacturer Model Number
9144
Product Type
Multi-Hole Stem Insert
Compatible Brand and Series
Fluke 9144

Description

Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Field Metrology Well, Number of Holes 4, Hole Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.