Probe Insert, C, Alumina Six 1/4 In Holes
Mfr # 3150-4
Zoro # G8062476
product price: $1,510.00
/ea
Free Shipping & Returns
Key Features
For Use With
9150 Thermocouple Furnace
Features
C,Alumina W (6) 1/4 In Holes
Compatible Manufacturer Model Number
9150
Product Type
Multi-Hole Stem Insert
Compatible Brand and Series
Fluke 9150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3150-4
Zoro #
G8062476
UPC #
095969122948
Country of Origin
United States
Dimensions
Hole Size
1/4 in
Details
Item
Probe Insert
For Use With
9150 Thermocouple Furnace
Features
C,Alumina W (6) 1/4 In Holes
Compatible Manufacturer Model Number
9150
Product Type
Multi-Hole Stem Insert
Compatible Brand and Series
Fluke 9150
Compatible Product Type
Thermocouple Furnace
Material
Alumina
Description
Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Thermocouple Furnace, Number of Holes 6, Hole Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.