Zoro Homepage

Probe Insert, D, Comparison Holes (mm)

  • Mfr # 9190-INSD

  • Zoro # G7976656


product price: $629.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 9190A
Function
Holds Variety of Probes
Features
D, Comparison Holes (mm)
Compatible Manufacturer Model Number
9190A
Hole Size
3 mm, 4 mm, 6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9190-INSD
Zoro #
G7976656
UPC #
095969643474
Country of Origin
United States

Dimensions

Hole Size
3 mm, 4 mm, 6 mm

Details

Item
Probe Insert
For Use With
Mfr. No. 9190A
Function
Holds Variety of Probes
Features
D, Comparison Holes (mm)
Compatible Manufacturer Model Number
9190A
Product Type
Multi-Hole Stem Insert
Compatible Brand and Series
Fluke 9190A
Compatible Product Type
Field Metrology Well

Description

Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Field Metrology Well, Number of Holes 6, Hole Size 3 mm, 4 mm, 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.