Zoro Homepage

Probe Insert, D, Misc Holes

  • Mfr # 9142-INSD

  • Zoro # G8093626


product price: $589.99
/ea
Free Shipping & Returns

Key Features

For Use With
9142 Field Metrology Well
Features
D,Misc Holes (mm)
Hole Size
3 mm, 4 mm, 6 mm
Compatible Product Type
Field Metrology Well
Compatible Manufacturer Model Number
9142
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9142-INSD
Zoro #
G8093626
UPC #
095969419758
Country of Origin
United States

Dimensions

Hole Size
3 mm, 4 mm, 6 mm

Details

Item
Probe Insert
For Use With
9142 Field Metrology Well
Features
D,Misc Holes (mm)
Compatible Product Type
Field Metrology Well
Compatible Manufacturer Model Number
9142
Compatible Brand and Series
Fluke 9142
Product Type
Multi-Hole Stem Insert

Description

Probe Insert, Probe Insert, Compatible Product Type Field Metrology Well, Number of Holes 6, Hole Size 3 mm, 4 mm, 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.