Probe Insert, D, Misc Holes
Mfr # 9143-INSD
Zoro # G2775039
product price: $829.99
/ea
Free Shipping & Returns
Key Features
For Use With
9143 Field Metrology Well
Features
D,Misc Holes (mm)
Compatible Brand and Series
Fluke 9143
Product Type
Multi-Hole Stem Insert
Compatible Product Type
Field Metrology Well
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9143-INSD
Zoro #
G2775039
UPC #
095969420174
Country of Origin
United States
Dimensions
Hole Size
3 mm, 4 mm, 6 mm
Details
Item
Probe Insert
For Use With
9143 Field Metrology Well
Features
D,Misc Holes (mm)
Compatible Brand and Series
Fluke 9143
Product Type
Multi-Hole Stem Insert
Compatible Product Type
Field Metrology Well
Compatible Manufacturer Model Number
9143
Description
Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Field Metrology Well, Number of Holes 6, Hole Size 3 mm, 4 mm, 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.