Zoro Homepage

Probe Insert, E, Misc Holes

  • Mfr # 9144-INSE

  • Zoro # G8257182


product price: $769.99
/ea
Free Shipping & Returns

Key Features

For Use With
9144 Field Metrology Well
Features
E,Misc Holes (mm)
Compatible Brand and Series
Fluke 9144
Hole Size
4 mm, 6 mm, 1/4 in, 8 mm, 10 mm
Compatible Manufacturer Model Number
9144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9144-INSE
Zoro #
G8257182
UPC #
095969420587
Country of Origin
United States

Dimensions

Hole Size
4 mm, 6 mm, 1/4 in, 8 mm, 10 mm

Details

Item
Probe Insert
For Use With
9144 Field Metrology Well
Features
E,Misc Holes (mm)
Compatible Brand and Series
Fluke 9144
Compatible Manufacturer Model Number
9144
Product Type
Multi-Hole Stem Insert
Compatible Product Type
Field Metrology Well

Description

Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Field Metrology Well, Number of Holes 5, Hole Size 4 mm, 6 mm, 1/4 in, 8 mm, 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.