Zoro Homepage

Probe Insert, F, Comp Holes(mm), 1/4in Hole

  • Mfr # 9190-INSF

  • Zoro # G8294982


product price: $619.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 9190A
Function
Holds Variety of Probes
Features
1/4 in Hole, Comparison Holes (mm), F
Compatible Manufacturer Model Number
9190A
Product Type
Multi-Hole Stem Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9190-INSF
Zoro #
G8294982
UPC #
095969643498
Country of Origin
United States

Dimensions

Hole Size
3 mm, 4 mm, 6 mm, 1/4 in

Details

Item
Probe Insert
For Use With
Mfr. No. 9190A
Function
Holds Variety of Probes
Features
1/4 in Hole, Comparison Holes (mm), F
Compatible Manufacturer Model Number
9190A
Product Type
Multi-Hole Stem Insert
Compatible Brand and Series
Fluke 9190A
Compatible Product Type
Field Metrology Well

Description

Probe Insert, Probe Insert, Compatible Product Type Field Metrology Well, Number of Holes 6, Hole Size 3 mm, 4 mm, 6 mm, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.