Zoro Homepage

Probe Insert, F, Comparison Holes

  • Mfr # 9142-INSF

  • Zoro # G8187051


product price: $589.99
/ea
Free Shipping & Returns

Key Features

For Use With
9142 Field Metrology Well
Features
F,Comparison Holes (mm)
Compatible Product Type
Field Metrology Well
Hole Size
3 mm, 4 mm, 6 mm, 1/4 in
Compatible Manufacturer Model Number
9142
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9142-INSF
Zoro #
G8187051
UPC #
095969419772
Country of Origin
United States

Dimensions

Hole Size
3 mm, 4 mm, 6 mm, 1/4 in

Details

Item
Probe Insert
For Use With
9142 Field Metrology Well
Features
F,Comparison Holes (mm)
Compatible Product Type
Field Metrology Well
Compatible Manufacturer Model Number
9142
Product Type
Multi-Hole Stem Insert
Compatible Brand and Series
Fluke 9142

Description

Probe Insert, Probe Insert, Compatible Product Type Field Metrology Well, Number of Holes 6, Hole Size 3 mm, 4 mm, 6 mm, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.