Zoro Homepage

Process Calibrator, Current and Voltage

  • Mfr # Fluke-705

  • Zoro # G8101737


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) TL75 Safety-Designed Test Leads, AC70A Alligator Clips
Display
LCD
Standards
CSA C22.2 No. 1010.1:1992, EN50082-1:1992, EN55022:1994
Loop Supply Voltage
28 V DC
Powered By
9V Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-705
Zoro #
G8101737
UPC #
095969062565
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
9V

Details

Item
Loop Calibrator
Includes
(2) TL75 Safety-Designed Test Leads, AC70A Alligator Clips
Display
LCD
Standards
CSA C22.2 No. 1010.1:1992, EN50082-1:1992, EN55022:1994
Loop Supply Voltage
28 V DC
Powered By
9V Battery
Current Measurement Range
0 to 24mA DC
Current Accuracy
0.02% + 2 LSD
Source Current
0 to 20mA DC
Source/Simulate
mA
Calibration Certificate
NIST
Voltage Measurement Range
0 to 28V DC
Max. Loop Current
24mA DC
Voltage Accuracy
0.025% Reading + 2 LSD
Product Type
Loop Calibrator
Current Measurement - Minimum
0 mA
Source Current - Maximum
20 mA
Digital Display Screen Type
LCD
Voltage Measurement - Maximum
28 V DC
Source Voltage - Minimum
0 V DC
Voltage Measurement - Minimum
0 V DC
Loop Current - Maximum
24 mA
Source Current - Minimum
0 mA
Calibration Certificate Type
NIST
Current Measurement - Maximum
24 mA
Source Voltage - Maximum
28 V DC
Parameters Measured
DC Current, DC Voltage
Includes Batteries
Batteries Included
Number of Batteries Required
1
Battery Chemistry
Alkaline

Description

Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy 0.02 Percent + 2 LSD, Voltage Measurement Range 0 to 28V DC, Voltage Accuracy 0.025 Percent Reading + 2 LSD, Loop Supply Voltage 28 V DC, Max. Loop Current 24mA DC, Display LCD, Standards CSA C22.2 No. 1010.1:1992, EN50082-1:1992, EN55022:1994, Calibration Certificate NIST, Powered By 9V Battery, Includes (2) TL75 Safety-Designed Test Leads, AC70A Alligator Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.