Professional Tool Backpack, Heavy-Duty
Mfr # FLUKE-PACK30
Zoro # G6629800
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy-Duty
For Use With
12 in Tablet, Hand Tools, Test Tools
Features
Lightweight, Over 30 Pockets in 6 Main Storage Compartments, Waterproof Bottom
Product Type
Tool Backpack
Compatible with Series
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-PACK30
Zoro #
G6629800
UPC #
095969870092
Country of Origin
China
Dimensions
Dimensions
20 in x 13 in x 9.25 in (50.8 cm x 33 cm x 23.5 cm)
Details
Item
Professional Tool Backpack
Type
Heavy-Duty
For Use With
12 in Tablet, Hand Tools, Test Tools
Features
Lightweight, Over 30 Pockets in 6 Main Storage Compartments, Waterproof Bottom
Product Type
Tool Backpack
Compatible with Series
Universal
Storage compartments
1 central storage compartment1 front compartment2 side compartments1 top compartment1 12 inch (30 cm) back pocket
Description
Professional Tool Backpack, For Use With 12 in Tablet, Hand Tools, Test Tools, Product Type Tool Backpack, Compatible with Manufacturer Model Number Not Applicable, Features Lightweight, Over 30 Pockets in 6 Main Storage Compartments, Waterproof Bottom, Compatible with Series Universal, Standards Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.