Zoro Homepage

PV Analyzer/I V Curve Tracer

  • Mfr # FLUKE-PVA-1500T2

  • Zoro # G212648318


product price: $14,126.99
/ea
Free Shipping & Returns

Key Features

Includes
2X Thermocouples and Adhesive Disks, Alligator Test Leads, Chargers, MC4 Disconnect Tool, PVA Application and Data Analysis Tool, PVA-1500 V Unit, Sensor Cleaning Supplies, SolSensor(TM) and Clamp
Display
No Display
Auto Power Off
Yes
Minimum Operating Temperature
32 Degrees F
Open Circuit Voltage Measurement - Minimum
20 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-PVA-1500T2
Zoro #
G212648318
UPC #
195112124000
Country of Origin
United States

Details

Item
PV Analyzer/I V Curve Tracer
Includes
2X Thermocouples and Adhesive Disks, Alligator Test Leads, Chargers, MC4 Disconnect Tool, PVA Application and Data Analysis Tool, PVA-1500 V Unit, Sensor Cleaning Supplies, SolSensor(TM) and Clamp
Display
No Display
Auto Power Off
Yes
Minimum Operating Temperature
32 Degrees F
Open Circuit Voltage Measurement - Minimum
20 V DC
Insulation Resistance Measurement - Minimum
200 kiloohm
Maximum Operating Temperature
113 Degrees F
Insulation Resistance Measurement - Maximum
500 gigohm
Open Circuit Voltage Accuracy
+/-0.5%
Open Circuit Voltage Measurement - Maximum
1,500 V DC
Manufacturer Warranty
1 yr
Short Circuit Current Accuracy
+/-0.5%
Short Circuit Current Measurement - Maximum
30 A

Description

PV Analyzer/I V Curve Tracer, Display No Display, Open Circuit Voltage Measurement - Minimum 20 V DC, Open Circuit Voltage Measurement - Maximum 1,500 V DC, Insulation Resistance Measurement - Minimum 200 kiloohm, Insulation Resistance Measurement - Maximum 500 gigohm, Datalogging Yes, Includes 2X Thermocouples and Adhesive Disks, Alligator Test Leads, Chargers, MC4 Disconnect Tool, PVA Application and Data Analysis Tool, PVA-1500 V Unit, Sensor Cleaning Supplies, SolSensor(TM) and Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.