Zoro Homepage

Pwr Quality Anlyzr Kit, 51st Harmonic Cap

  • Mfr # FLUKE-1736/B/WWG

  • Zoro # G3111915


product price: $7,459.99
/ea
Free Shipping & Returns

Key Features

Sampling Rate
97 sec/cycle
Phase
3
Includes
(3) Line Cords, (4) Alligator Clips, Color Coding Set, Fluke 1738, Soft Case, Voltage Test Leads
Max. Watts
1,000 TW
Kit Current Capability
3,000 A Probe and 6,000 A Probe, Optional 4/40 A Probes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1736/B/WWG
Zoro #
G3111915
UPC #
095969810777
Country of Origin
Romania

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Power Quality Analyzer Kit
Sampling Rate
97 sec/cycle
Phase
3
Includes
(3) Line Cords, (4) Alligator Clips, Color Coding Set, Fluke 1738, Soft Case, Voltage Test Leads
Max. Watts
1,000 TW
Kit Current Capability
3,000 A Probe and 6,000 A Probe, Optional 4/40 A Probes
Display
Color LCD Touch Screen
Crest Factor
Less Than 3
AC Response
5 kHz
Storage
2 GB
Calibration Certificate
Included
Harmonic Capture Range
20uS
Max. AC Voltage
1,000
Peak Capture
No
Current Accuracy
+/-1%
Voltage Accuracy
+/-0.2%
Min. Transient Duration
10.24 kHz
Display Resolution
480 x 272
Max. AC Amps
6,000 A
Voltage Channels
4
Max. VA
1,000 TVA
Current Channels
4
Power Factor
-1 to 1
Calibration Frequency
42.5 to 69 Hz
Safety Rating
CAT III 1000V, CAT IV 600V
Data Logging
Yes
Communication Protocol
Bluetooth, USB-A, USB-Mini, Wi-Fi
Maximum AC Current Measured
6,000 A
For Phase
Single; Split; Three
IP Rating
IP50
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F

Description

Power Quality Analyzer Kit, Calibration Certificate NIST, Current Channels 4, For Phase Single; Split; Three, Includes (3) Line Cords, (4) Alligator Clips, Color Coding Set, Fluke 1738, Soft Case, Voltage Test Leads, Maximum AC Current Measured 6,000 A, Peak Capture No, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 42.5 to 69 Hz, Communication Protocol Bluetooth, USB-A, USB-Mini, Wi-Fi, Crest Factor Less Than 3, Current Accuracy +/-1 Percent, Display Resolution 480 x 272

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.