Test Leads, CAT II 1000V, CAT III 1000V, CAT IV 600V, 4 ft. 8 in. Length, Silicone, Black/Red, PR

  • Mfr # TL175

  • Zoro # G3538473


product price:  $45.15
/pr

Key Features

Instrument Safety Rating
CAT II 1000V, CAT III 1000V, CAT IV 600V
Plug and Connector Description
Universal Input Plug Compatible with All Instruments That Accept Standard 4mm Shrouded Banana Plug
Length
4 ft. 8"
Color
Black, Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TL175
Zoro #
G3538473
UPC #
095969599603
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 ft. 8"
Length - Test Lead
4 ft 8 in
Manufacturers Warranty Length
1 yr
Wire Size
18 AWG
Meter Connection End Size
4 mm

Details

Item
Test Probe Lead
Instrument Safety Rating
CAT II 1000V, CAT III 1000V, CAT IV 600V
Plug and Connector Description
Universal Input Plug Compatible with All Instruments That Accept Standard 4mm Shrouded Banana Plug
Color
Black, Red
Max Amps
10A
Includes
Removable 4mm Lantern Tips that Thread Onto The Lead Tip
Features
Adjustable Length Test Tips, Double Insulated Silicone Leads, Mfr. No. TL175 Test Leads with Stand High Temperatures and Remain Flexible In Cold Temperatures, Extra Heavy Duty Strain Relief on Both Probe End and Plug End, Tested Beyond 30,000 Bends Without Failure
For Use With
For Any Multimeter or Clamp Meter
Wire Insulation
Silicone
Number of Cords
2
Item - Test Lead
Test Probe Leads
Max. Voltage
1000VAC
Max. Amps
10
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Wire Gauge
18
Max. Amps - Test Lead
10
Color Code - Test Lead
Black/Red
Connection - Test Lead
Right Angle Shrouded Plug to Retractable Probe
Temp. Range
-4 Degrees to 131 Degrees F
Max. Voltage - Test Lead
1,000
Standards
CE, CSA
Color Code
Black, Red
Maximum Voltage
1,000 V
Meter Connection Type
Right Angle Shrouded Plug
Number of Test Leads
2
Test End Termination
Retractable Probe
Maximum Current
10 A
Insulation Material
Silicone

Description

Test Leads, Color Code Black, Red, For Use With Clamp Meter, Digital Multimeter, mA Loop Calibrators, Portable Oscilloscope, Power Quality Analyzes, Length 4 7/8 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT II 1000V, CAT III 1000V, CAT IV 600V, Maximum Current 10 A, Meter Connection Type Right Angle Shrouded Plug, Features Heavy-Duty Strain Relief, Wearguard Silicone Leads Indicate When to Replace Leads, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.