Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Infrared Window, 75mm dia, Type 3/12

  • Mfr # Fluke-075-CLKT

  • Zoro # G3450361


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Features
Arc-Fault Protection to 50 kA
Includes
3 in (75 mm) C-Range IR Window
Viewing Aperture Area
5.63 sq in
Viewing Aperture Size
68mm dia
Components
Grounder Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-075-CLKT
Zoro #
G3450361
UPC #
095969525701
Country of Origin
China

Dimensions

Viewing Aperture Size
68mm dia
Manufacturers Warranty Length
1 yr
Window Thickness
0.08 in
Crystal Insert Size
75mm dia
Crystal Insert Diameter
2.96 in
Manufacturer Warranty Length
Limited Lifetime Manufacturers Warranty
Viewing Aperture Diameter
2.7 in

Details

Item
3" Round Infrared Window
Features
Arc-Fault Protection to 50 kA
Includes
3 in (75 mm) C-Range IR Window
Viewing Aperture Area
5.63 sq in
Components
Grounder Metal
Gasket Maximum Temperature
482 Degrees F
NEMA Rating
12, 3
Body Material
Aluminum
Use
Indoor, Outdoor
IP Rating
IP65
Optic Maximum Temperature
2,552 Degrees F
Voltage Range
Any
Body Maximum Temperature
1,219 Degrees F
Special Features
Allowing the Thermographer to See Potential Problems in Visual Light and Thermographic Mode, Each Infrared Window Comes Complete with a Security Access Key, Installation Instructions and Self Adhesive Drilling Template
Minimum Operating Temperature Degrees F
-40 Degrees F
Maximum Operating Temperature Degrees F
450 Degrees F
Lens Material
Crystal
Frame Material
Aluminum
For Outdoor Use
Yes
Cover Material
Zinc-Aluminum Alloy

Description

3 In. Round Infrared Window, Maximum Operating Temperature Degrees F 450 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 2,552 Degrees F, Viewing Aperture Area 5.63 sq in, Viewing Aperture Diameter 2.7 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.08 in, Body Maximum Temperature 1,219 Degrees F, Includes 3 in (75 mm) C-Range IR Window, IP Rating IP65, Gasket Maximum Temperature 482 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.