Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTD Thermometer, -112 to 572F, Digital

  • Mfr # 1552A-12

  • Zoro # G2147117


product price: $1,170.00
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-112 Degrees to 572 Degrees F
Temp. Accuracy
+/-0.05 Degrees C ( +/-0.1 Degrees F)
Display
LCD
Auto Power Off
Yes
Standards
ATEX, CSA, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1552A-12
Zoro #
G2147117
UPC #
095969546270
Country of Origin
China

Dimensions

Width
3 1/4 in
Height
6 in
Depth
20 in
Minimum Wet Immersion Depth
70 mm
Manufacturer Warranty Length
3 yr
Minimum Immersion Depth
70 mm (Wet Media), 120 mm (Dry Media)
Minimum Dry Immersion Depth
120 mm
Probe Diameter
1/4 in
Probe Length
12 in

Details

Item
Reference Temperature Calibrator
Temp. Range (F)
-112 Degrees to 572 Degrees F
Temp. Accuracy
+/-0.05 Degrees C ( +/-0.1 Degrees F)
Display
LCD
Auto Power Off
Yes
Standards
ATEX, CSA, CE
Resolution
0.1 Degrees /0.01 Degrees /0.001 Degrees (Variable)
Battery Type
(3) AAA
Calibration Certificate
NVLAP Accredited, NIST Traceable
Data Hold
Yes
Includes
Instructions
Features
12 in Long, Stem 1/4 in Dia
Temp. Range (C)
-80 Degrees to 300 Degrees C
Sampling Rate
0.5 sec/1 sec/2 sec (Variable)
Power Source
Battery
Response Time
20 sec
Sensor Type
PRT
Temperature Range
-112 Degrees to 572 Degrees F/-80 Degrees to 300 Degrees C
Includes Batteries
Yes
Calibrator Type
Intrinsically-Safe Reference Calibrator
Thermocouple Temperature Range C
-80 Degrees to 300 Degrees C
Calibration Type
3-Point NIST-Traceable, 3-Point NVLAP-Accredited
Thermocouple Temperature Range F
-112 Degrees to 572 Degrees F

Description

Reference Temperature Calibrator, Auto Power Off Yes, Data Hold Yes, Battery Type (3) AAA, Calibration Type 3-Point NIST-Traceable, 3-Point NVLAP-Accredited, Calibrator Type Intrinsically-Safe Reference Calibrator, Includes Batteries Yes, Minimum Dry Immersion Depth 120 mm, Minimum Immersion Depth 70 mm (Wet Media), 120 mm (Dry Media), Minimum Wet Immersion Depth 70 mm, Power Source Battery, Resolution 0.1 Degrees /0.01 Degrees /0.001 Degrees (Variable), Response Time 20 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.