Selective/Stakeless Clamp Set, FLUKE-1625
Mfr # Fluke-EI-1625
Zoro # G0602104
product price: $1,439.99
/ea
Free Shipping & Returns
Key Features
Jaw Capacity
2 in
Manufacturers Warranty Length
2 yr
Includes
2 in Inner Dia. Inducing, 2 in Inner Dia. Sensing Clamp, All Necessary Adapters
For Use With
Earth Ground Resistance Meters
Product Type
Selective/Stakeless Clamp Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-EI-1625
Zoro #
G0602104
UPC #
095969344241
Country of Origin
Romania
Dimensions
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
1 yr
Details
Item
Selective/Stakeless Clamp Set
Jaw Capacity
2 in
Includes
2 in Inner Dia. Inducing, 2 in Inner Dia. Sensing Clamp, All Necessary Adapters
For Use With
Earth Ground Resistance Meters
Product Type
Selective/Stakeless Clamp Set
Compatible with Brand
Fluke
Cable/Lead Color
Black
Compatible with Manufacturer Model Number
1625
Compatible Manufacturer Part Number
1625
Compatible Manufacturer Model Number
1625
For Use With Mfr. Model Number
1625
Compatible with Manufacturer Model No.
1625
Compatible with Mfr. Model No.
1625
For Use with Mfr Model Number
1625
Compatible Pump Manufacturer Part Number
1625
Compatible Mfr. Model Number
1625
Description
Selective/Stakeless Clamp Set, Cable/Lead Color Black, For Use With Earth Ground Resistance Meters, Includes 2 in Inner Dia. Inducing, 2 in Inner Dia. Sensing Clamp, All Necessary Adapters, Jaw Capacity 2 in, Product Type Selective/Stakeless Clamp Set, Test Box Capacity Not Applicable, Compatible with Brand Fluke, Compatible with Grainger Part Number - New 1FBK6, Compatible with Manufacturer Model Number - New 1625, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.