Shop FLUKE
See all product information
Create Account
Shaft Alignment Tool, Li-Ion Battery
- Mfr # FLUKE-832 NA
- Zoro # G423516734
product price:Â
$
12,404.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Indoor Range - Maximum
160 ft
Operating Temperature - Minimum
14 Degrees F
Laser Beam Color
Red
Mount Type
Mounting Bracket
Features
8-Point Active Clock, Automatic Out-of-Range Notifications, Dual-Detector Precision, Soft Foot Correction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLUKE-832 NA
- Zoro #
- G423516734
- UPC #
- 0195112156315
- Country of Origin
- Germany
- Indoor Range - Maximum
- 160 ft
- Operating Temperature - Minimum
- 14 Degrees F
- Laser Beam Color
- Red
- Mount Type
- Mounting Bracket
- Features
- 8-Point Active Clock, Automatic Out-of-Range Notifications, Dual-Detector Precision, Soft Foot Correction
- Laser Projection
- Horizontal, Vertical
- Outdoor Range - Maximum
- 160 ft
- Includes
- Case, Certificate, Charger, Cleaning Cloth, Laser, Sensor, Tablet, Tape Measure, USB Stick, (25) RFID Tags, (2) Allen Keys, (2) Brackets, (2) Calibration Certificates, (2) Manuals, (3) Cables, (4) Posts
- Beam Color
- Red
- Item
- Laser Shaft Alignment Tool
- Working Range with Detector - Maximum
- 160 ft
- Battery Type
- Li-Ion
- Includes Batteries
- Batteries Included
- Operating Temperature - Maximum
- 122 Degrees F
- Number of Dots
- 1
Description
Laser Shaft Alignment Tool, Beam Color Red, Includes Case, Certificate, Charger, Cleaning Cloth, Laser, Sensor, Tablet, Tape Measure, USB Stick, (25) RFID Tags, (2) Allen Keys, (2) Brackets, (2) Calibration Certificates, (2) Manuals, (3) Cables, (4) Posts, Indicator Type LED, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 14 Degrees F, Power Source Lithium-Ion Rechargeable Battery, Product Type Laser Shaft Alignment Tool
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.