Shop FLUKE
See all product information
Create Account
Signal Clamp, Rd
- Mfr # SC2082
- Zoro # G921909076
product price:Â
$
967.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
7 in
Color
Red
Product Type
Signal Clamp
Includes
1X SC2082 CLAMP, 1X SAFETY INFORMATION
Compatible with Manufacturer Model Number
Fluke-2082, Fluke-2082BP, Fluke-2082BT-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC2082
- Zoro #
- G921909076
- UPC #
- 195112140765
- Country of Origin
- China
Dimensions
- Outside Diameter
- 7 in
Details
- Item
- Signal Clamp
- Color
- Red
- Product Type
- Signal Clamp
- Includes
- 1X SC2082 CLAMP, 1X SAFETY INFORMATION
- Compatible with Manufacturer Model Number
- Fluke-2082, Fluke-2082BP, Fluke-2082BT-P
- Compatible Test Instrument
- Underground Cable and Utility Line Locator Receiver
- Compatible Manufacturer Model Number
- Fluke-2082, Fluke-2082BP, Fluke-2082BT-P
- For Manufacturer Part Number
- Fluke-2082, Fluke-2082BP, Fluke-2082BT-P
- Compatible with Mfr. Model Number
- Fluke-2082, Fluke-2082BP, Fluke-2082BT-P
- Compatible Manufacturer Part Number
- Fluke-2082, Fluke-2082BP, Fluke-2082BT-P
- Wire Color
- Red
Description
Signal Clamp, Cable Length Not Applicable, Color Red, Operating Frequency Not Applicable, Outside Diameter 7 in, Product Type Signal Clamp, Compatible with Grainger Part Number 401RR4, 401RR5, 401RR6, Compatible Manufacturer Part Number Fluke-2082, Fluke-2082BP, Fluke-2082BT-P, Includes 1X SC2082 CLAMP, 1X SAFETY INFORMATION, Maximum Locating Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.