Smart Battery Pack
Mfr # Fluke-TI-SBP3
Zoro # G2566505
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Item - Infrared Imager and Thermometer Accessory
Battery
For Use With
FLUKE Ti32, Ti29, Ti27, Ti125, Ti110, Ti100, TiR32, TiR29, TiR27, TiR125 and TiR110 Thermal Imagers
For Use With - IR Cameras and Thermometers
Fluke Ti300, Fluke Ti400, Fluke Ti450, Fluke Ti450 SF6, Fluke Ti480, Fluke TiR105, Fluke TiR110, Fluke TiR125, Fluke TiS10, Fluke TiS20, Fluke TiS40, Fluke TiS45, Fluke TiS50, Fluke TiS55, Fluke TiS60, Fluke TiS65, Fluke TiS75
Features
Field Swappable, Rechargeable Li-Ion
Green Environmental Attribute
Product is Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-TI-SBP3
Zoro #
G2566505
UPC #
095969493383
Country of Origin
China
Dimensions
Overall Height
3 1/2 in
Overall Width
2 in
Overall Depth
5 in
Details
Item
Battery Pack
Item - Infrared Imager and Thermometer Accessory
Battery
For Use With
FLUKE Ti32, Ti29, Ti27, Ti125, Ti110, Ti100, TiR32, TiR29, TiR27, TiR125 and TiR110 Thermal Imagers
For Use With - IR Cameras and Thermometers
Fluke Ti300, Fluke Ti400, Fluke Ti450, Fluke Ti450 SF6, Fluke Ti480, Fluke TiR105, Fluke TiR110, Fluke TiR125, Fluke TiS10, Fluke TiS20, Fluke TiS40, Fluke TiS45, Fluke TiS50, Fluke TiS55, Fluke TiS60, Fluke TiS65, Fluke TiS75
Features
Field Swappable, Rechargeable Li-Ion
Green Environmental Attribute
Product is Rechargeable
Compatible with Series
Fluke Ti300, Fluke Ti400, Fluke Ti450, Fluke Ti450 SF6, Fluke Ti480, Fluke TiR105, Fluke TiR110, Fluke TiR125, Fluke TiS10, Fluke TiS20, Fluke TiS40, Fluke TiS45, Fluke TiS50, Fluke TiS55, Fluke TiS60, Fluke TiS65, Fluke TiS75
Compatible with Brand
Fluke
Product Type
Battery Pack
Description
Battery Pack, Includes Not Applicable, Features Field Swappable, Rechargeable Li-Ion, Compatible with Series Fluke Ti300, Fluke Ti400, Fluke Ti450, Fluke Ti450 SF6, Fluke Ti480, Fluke TiR105, Fluke TiR110, Fluke TiR125, Fluke TiS10, Fluke TiS20, Fluke TiS40, Fluke TiS45, Fluke TiS50, Fluke TiS55, Fluke TiS60, Fluke TiS65, Fluke TiS75, Overall Depth 5 in, Overall Height 3 1/2 in, Overall Width 2 in, Product Type Battery Pack
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.