Soft Carrying Case, 12x10x3, Black/Yellow
Mfr # C789
Zoro # G2897273
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Overall Height
12 in
Overall Width
10 in
Overall Depth
3 in
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C789
Zoro #
G2897273
UPC #
095969025089
Country of Origin
China
Dimensions
Overall Height
12 in
Overall Width
10 in
Overall Depth
3 in
Manufacturers Warranty Length
1 yr
Details
Item
Carrying Case
Material
Fabric
Color
Black/Yellow
For Use With
Graphical Multimeters
Features
3 Compartments, Removable Handle, Shoulder Strap
Includes
Hand Strap
Weather-Resistant Zipper
Yes
Wrist Strap
Yes
Belt Loop Included
No
Description
Carrying Case, Material Fabric, For Use With Graphical Multimeters, Color Black/Yellow, Features 3 Compartments, Removable Handle, Shoulder Strap, Includes Hand Strap, Overall Height 12 in, Overall Width 10 in, Overall Depth 3 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.