Zoro Homepage
This item is Discontinued.
Fluke Soft Carrying Case, 2-13/16x3-1/2, Blk/Ylw Fluke-C90

Soft Carrying Case, 2-13/16x3-1/2, Blk/Ylw (Discontinued)

  • Mfr # Fluke-C90
  • Zoro # G2685286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-C90
Zoro #
G2685286
UPC #
095969009072
Country of Origin
China

Dimensions

Overall Height
2 13/16 in
Overall Width
3 1/2 in
Overall Depth
8 in
Manufacturers Warranty Length
1 yr
Height x Width x Depth
2 3/4 in x 3 1/2 in x 12 1/2 in

Details

Item
Soft Carrying Case
Material
Polyester
Color
Black/Yellow
For Use With
Features
Internal Pocket
Belt Loop
Yes
Weather-Resistant Zipper
Yes
Wrist Strap
No
Belt Loop Included
Yes
Case Type
Soft Carrying Cases

Description

Soft Carrying Case, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.