
Soft Carrying Case, 2x4-7/8x10-7/8, Yl/Blk
Mfr # Fluke-C33
Zoro # G0400486
product price: $74.59
/eaKey Features
Material
Vinyl
Overall Height
2 in
Overall Width
3 1/2 in
Overall Depth
11 in
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-C33
Zoro #
G0400486
UPC #
095969017428
Country of Origin
China
Dimensions
Overall Height
2 in
Overall Width
3 1/2 in
Overall Depth
11 in
Manufacturers Warranty Length
1 yr
Details
Item
Carrying Case
Material
Vinyl
Color
Black/Yellow
For Use With
C33/RS, Mfr. No. C33/WWG, T5-600, T5-Kit
Features
Belt Loop, Inner Pocket, Zippered
Includes
Belt Loop, Inner Pocket
Weather-Resistant Zipper
Yes
Belt Loop
Yes
Wrist Strap
No
Belt Loop Included
Yes
Description
Carrying Case, Material Vinyl, For Use With C33/RS, Mfr. No. C33/WWG, T5-600, T5-Kit, Color Black/Yellow, Features Belt Loop, Inner Pocket, Zippered, Includes Belt Loop, Inner Pocket, Overall Height 2 in, Overall Width 3 1/2 in, Overall Depth 11 in, Wrist Strap No, Belt Loop Included Yes, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.