Soft Carrying Case, 8-1/2 In. D, Black/Ylw
Mfr # C35
Zoro # G2465915
product price: $47.99
/eaKey Features
Material
Polyester
Overall Height
8 1/2 in
Overall Width
5 1/2 in
Overall Depth
2 1/2 in
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C35
Zoro #
G2465915
UPC #
095969610117
Country of Origin
China
Dimensions
Overall Height
8 1/2 in
Overall Width
5 1/2 in
Overall Depth
2 1/2 in
Manufacturers Warranty Length
1 yr
Height x Width x Depth
8 1/2 in x 5 1/2 in x 2 1/2 in
Details
Item
Carrying Case
Material
Polyester
Color
Black/Yellow
For Use With
11X, 170 Series, 70 Series, Mfr. No. 20
Features
Case Top Opens Laterally to Allow use of Test Tool without Removing it from the Case
Includes
Strap
Weather-Resistant Zipper
Yes
Wrist Strap
Yes
Shop By
Hot Buys
Belt Loop Included
No
Case Type
Soft Carrying Cases
Description
Carrying Case, Material Polyester, For Use With 11X, 170 Series, 70 Series, Mfr. No. 20, Color Black/Yellow, Features Case Top Opens Laterally to Allow use of Test Tool without Removing it from the Case, Includes Strap, Overall Height 8 1/2 in, Overall Width 5 1/2 in, Overall Depth 2 1/2 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.