Soft Carrying Case, Polyester, 8.5 in H x 5 in W, Inside Pocket, Belt Loop Included, Black/Yellow
Mfr # Fluke-C25
Zoro # G0294165
original price: $60.75
17% off
new price: $50.14
/eaKey Features
Material
Polyester
Overall Height
8 1/2 in
Overall Width
5 in
Overall Depth
2 1/2 in
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Fluke-C25
Zoro #
G0294165
UPC #
095969009935
Country of Origin
China
Dimensions
Overall Height
8 1/2 in
Overall Width
5 in
Overall Depth
2 1/2 in
Manufacturers Warranty Length
1 yr
Details
Item
Carrying Case
Material
Polyester
Color
Black/Yellow
For Use With
Mfr. No. 20/70/80/170/180, 50/60, 1500, 320 Series
Features
Inside Pocket, Padding, Zippered
Includes
Zippered Carrying Case with Padding
Belt Loop
Yes
Weather-Resistant Zipper
Yes
Wrist Strap
No
Belt Loop Included
Yes
Description
Carrying Case, Material Polyester, For Use With Mfr. No. 20/70/80/170/180, 50/60, 1500, 320 Series, Color Black/Yellow, Features Inside Pocket, Padding, Zippered, Includes Zippered Carrying Case with Padding, Overall Height 8 1/2 in, Overall Width 5 in, Overall Depth 2 1/2 in, Wrist Strap No, Belt Loop Included Yes, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.