Soft Carrying Case, Vinyl, Yellow
Mfr # C195
Zoro # G3041972
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Overall Height
8 1/4 in
Overall Width
15 1/2 in
Overall Depth
15 3/4 in
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C195
Zoro #
G3041972
UPC #
095969075756
Country of Origin
China
Dimensions
Overall Height
8 1/4 in
Overall Width
15 1/2 in
Overall Depth
15 3/4 in
Manufacturers Warranty Length
1 yr
Details
Item
Carrying Case
Material
Vinyl
Color
Black/Yellow
For Use With
190 Series, Mfr. No. 90
Features
Elastic Straps, Can be Divided in Three Smaller Compartments, Shoulder Strap, Detachable Side Pouches, Zippered Carrying Case with Storage Compartments
Includes
Shoulder Strap
Weather-Resistant Zipper
Yes
Wrist Strap
Yes
Belt Loop Included
No
Description
Carrying Case, Material Vinyl, For Use With 190 Series, Mfr. No. 90, Color Black/Yellow, Features Elastic Straps, Can be Divided in Three Smaller Compartments, Shoulder Strap, Detachable Side Pouches, Zippered Carrying Case with Storage Compartments, Includes Shoulder Strap, Overall Height 8 1/4 in, Overall Width 15 1/2 in, Overall Depth 15 3/4 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.