Shop FLUKE
See all product information
Create Account
Solar Kit, Backlit LCD, Datalogging
- Mfr # FLK-87V-TLPV1
- Zoro # G022806649
product price:Â
$
779.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Open Circuit Voltage Measurement - Maximum
1,000 V AC/DC
Includes
80BK Temperature Probe, 87V Industrial Digital Multimeter, 9V Battery, AC175 Alligator Clips, Holster with Tilt-Leg, Test Lead Storage, TLPV-UTOOL Solar PV Unlocking Tool, TLPV1 Test Leads
Display
Backlit LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLK-87V-TLPV1
- Zoro #
- G022806649
- UPC #
- 0195112155103
- Country of Origin
- United States
- Open Circuit Voltage Measurement - Maximum
- 1,000 V AC/DC
- Item
- Solar Kit
- Includes
- 80BK Temperature Probe, 87V Industrial Digital Multimeter, 9V Battery, AC175 Alligator Clips, Holster with Tilt-Leg, Test Lead Storage, TLPV-UTOOL Solar PV Unlocking Tool, TLPV1 Test Leads
- Display
- Backlit LCD
Description
Solar Kit, Display Backlit LCD, Open Circuit Voltage Measurement - Maximum 1,000 V AC/DC, Insulation Resistance Measurement - Minimum Not Applicable, Insulation Resistance Measurement - Maximum Not Applicable, Datalogging No, Includes 80BK Temperature Probe, 87V Industrial Digital Multimeter, 9V Battery, AC175 Alligator Clips, Holster with Tilt-Leg, Test Lead Storage, TLPV-UTOOL Solar PV Unlocking Tool, TLPV1 Test Leads, Includes Batteries Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.