Zoro Homepage

Solar Multifunction Analyzer Kit, LCD, 20A

  • Mfr # FLK-SMFT-1000/PRO

  • Zoro # G408415243


product price: $6,239.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage Range
1000 V
Current Range
20 A
Voltage Accuracy
+/- (5% + 2 Digit)
Powered By
Battery
Current Accuracy
+/- (1% +2 Digit)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-SMFT-1000/PRO
Zoro #
G408415243
UPC #
195112077856
Country of Origin
China

Dimensions

Recommended Battery Size
AA

Details

Item
Multifunction PV Analyzer Kit
Voltage Range
1000 V
Current Range
20 A
Voltage Accuracy
+/- (5% + 2 Digit)
Powered By
Battery
Current Accuracy
+/- (1% +2 Digit)
Display
LCD
Efficiency
Yes
Includes
Coupler Set, i100 AC/DC Current Clamp 100 A (TPAK Magnet Set), IRR2-BT Wireless Solar Irradiance Meter Pro (80PR-IRR External Temperature Probe, Mounting Bracket, Carry Case), PVLEAD3 MC4 Solar Clamp Test Lead Set, SMFT-1000 Multifunction PV Analyzer (Carry Strap, Fuse Pack, Adapter Cable IRDA Optical-to-USB, Zero Adapter), SMFT-1000-BP Professional Tool Backpack, TL1000 Test Lead Set, TL1000-MC4 Test Lead Set, TL1000/30M Test Lead on Reel, TP1000 Test Probe with Remote Test Button, TruTest(TM) Advanced Data Management and Reporting Software
Minimum Operating Temperature
32 Degrees F
Open Circuit Voltage Resolution
0.1 V, 1 V
Maximum Operating Temperature
122 Degrees F
Insulation Resistance Resolution
1 ohm
Short Circuit Current Accuracy
+/-1% + 2 digits
Open Circuit Voltage Measurement - Minimum
5 V DC
Short Circuit Current Resolution
0.1 A
Insulation Resistance Measurement - Maximum
2,000 ohm
Insulation Resistance Accuracy
0.00 Ohms to 19.99 Ohms +/-2% + 2 Digit, 20.0 Ohms to 199.99 Ohms +/-2% + 2 Digit, 200 Ohms to 2000 Ohms +/-5% + 2 Digit
Number of Batteries
6
Short Circuit Current Measurement - Maximum
20 A
Manufacturer Warranty
3 yr
Open Circuit Voltage Accuracy
+/-0.5% + 2 Digit
Includes Batteries
Yes
Open Circuit Voltage Measurement - Maximum
1,000 V DC
Short Circuit Current Measurement- Minimum
0.2 A
Insulation Resistance Measurement - Minimum
0.2 ohm

Description

Multifunction PV Analyzer Kit, Display LCD, Open Circuit Voltage Measurement - Minimum 5 V DC, Open Circuit Voltage Measurement - Maximum 1,000 V DC, Insulation Resistance Measurement - Minimum 0.2 ohm, Insulation Resistance Measurement - Maximum 2,000 ohm, Datalogging Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.