Shop FLUKE
See all product information
Create Account
Solar Tool Bundle
- Mfr # FLK-283FC-IRR-TLPV
- Zoro # G724176385
product price:Â
$
1,638.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Number of Batteries
2
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F
Recommended Battery Size
AA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-283FC-IRR-TLPV
- Zoro #
- G724176385
- UPC #
- 0195112172360
- Country of Origin
- China
Dimensions
- Recommended Battery Size
- AA
Details
- Item
- Solar Diagnostic Kit
- Includes
- Number of Batteries
- 2
- Minimum Operating Temperature
- 14 Degrees F
- Maximum Operating Temperature
- 122 Degrees F
- Display
- Backlit LCD
- Auto Power Off
- Yes
- Manufacturer Warranty
- Lifetime
- Open Circuit Voltage Measurement - Minimum
- 0.001 V DC
- Open Circuit Voltage Measurement - Maximum
- 1,500 V DC
Description
Solar Diagnostic Kit, Display Backlit LCD, Open Circuit Voltage Measurement - Minimum 0.001 V DC, Open Circuit Voltage Measurement - Maximum 1,500 V DC, Insulation Resistance Measurement - Minimum Not Applicable, Insulation Resistance Measurement - Maximum Not Applicable, Datalogging Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.