Shop FLUKE
See all product information
Create Account
Solar Tool Bundle
- Mfr # FLK-283FC-TLPV
- Zoro # G924175997
product price:Â
$
1,495.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Operating Temperature
14 Degrees F
Includes
Wireless Digital Multimeter, Wireless AC/DC Current Clamp, Magnetic Hanging Strap, Carrying Cas, TwistGuard(TM) Silicone Test Leads, (2) Solar PV Connector Unlocking Tools, MC4 to 4mm Test Lead Set
Maximum Operating Temperature
140 Degrees F
Recommended Battery Size
AA
Number of Batteries
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-283FC-TLPV
- Zoro #
- G924175997
- UPC #
- 0195112172353
- Country of Origin
- United Kingdom
Dimensions
- Recommended Battery Size
- AA
Details
- Item
- Solar Digital Multimeter Kit
- Minimum Operating Temperature
- 14 Degrees F
- Includes
- Wireless Digital Multimeter, Wireless AC/DC Current Clamp, Magnetic Hanging Strap, Carrying Cas, TwistGuard(TM) Silicone Test Leads, (2) Solar PV Connector Unlocking Tools, MC4 to 4mm Test Lead Set
- Maximum Operating Temperature
- 140 Degrees F
- Number of Batteries
- 3
- Manufacturer Warranty
- Lifetime
- Display
- Backlit LCD
- Open Circuit Voltage Measurement - Minimum
- 0.001 V DC
- Open Circuit Voltage Measurement - Maximum
- 1,500 V DC
Description
Solar Digital Multimeter Kit, Display Backlit LCD, Open Circuit Voltage Measurement - Minimum 0.001 V DC, Open Circuit Voltage Measurement - Maximum 1,500 V DC, Insulation Resistance Measurement - Minimum Not Applicable, Insulation Resistance Measurement - Maximum Not Applicable, Datalogging Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.