Zoro Homepage

Spare Probe, 1620A DewK Thermo-hygrometer

  • Mfr # 2627-H

  • Zoro # G8151026


product price: $1,670.00
/ea
Free Shipping & Returns

Key Features

For Use With
1620A DewK thermo-hygrometer
Features
Sensor Wall Mount Bracket
Includes
25 ft Extension Cable
Product Type
Spare Sensor Kit
Compatible Product Type
DewK Thermo-Hygrometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2627-H
Zoro #
G8151026
UPC #
095969245470
Country of Origin
United States

Details

Item
Spare Sensor Kit
For Use With
1620A DewK thermo-hygrometer
Features
Sensor Wall Mount Bracket
Includes
25 ft Extension Cable
Product Type
Spare Sensor Kit
Compatible Product Type
DewK Thermo-Hygrometer

Description

Spare Sensor Kit, Product Type Spare Sensor Kit, Features Sensor Wall Mount Bracket, Includes 25 ft Extension Cable, Compatible Product Type DewK Thermo-Hygrometer, Compatible with Manufacturer Model Number 1620A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.