Zoro Homepage

Stake Set, 4 Pole, FLUKE-1623, 1625

  • Mfr # Fluke-ES-162P4

  • Zoro # G1838776


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Includes
(3) Earth Stakes
For Use With
Earth Ground Resistance Meters
Product Type
4-Pole Stake Kit
Compatible with Manufacturer Model Number
1623, 1625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-ES-162P4
Zoro #
G1838776
UPC #
095969344227
Country of Origin
Czechia

Dimensions

Manufacturers Warranty Length
2 yr
Stake/Grounding Rod Length
12 in
Cable Length
25 m, 50 m
Manufacturer Warranty Length
2 yr

Details

Item
Stake Set
Includes
(3) Earth Stakes
For Use With
Earth Ground Resistance Meters
Product Type
4-Pole Stake Kit
Compatible with Manufacturer Model Number
1623, 1625
Compatible with Brand
Fluke
Cable/Lead Color
Black, Blue
Compatible Manufacturer Part Number
1623, 1625
Compatible Manufacturer Model Number
1623, 1625
For Use With Mfr. Model Number
1623, 1625
Compatible with Manufacturer Model No.
1623, 1625
Compatible with Mfr. Model No.
1623, 1625
For Use with Mfr Model Number
1623, 1625
Compatible Pump Manufacturer Part Number
1623, 1625
Compatible Mfr. Model Number
1623, 1625

Description

Stake Set, Cable Length 25 m, 50 m, Cable/Lead Color Black, Blue, For Use With Earth Ground Resistance Meters, Includes (3) Earth Stakes, Jaw Capacity Not Applicable, Product Type 4-Pole Stake Kit, Stake/Grounding Rod Length 12 in, Test Box Capacity Not Applicable, Compatible with Brand Fluke, Compatible with Grainger Part Number - New 1FBK4, 1FBK6, Compatible with Manufacturer Model Number - New 1623, 1625, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.