Std Lens, 320x240IR Res, 30x 22FOV
Mfr # TV33-SA-L-S-09
Zoro # G310839472
product price: $10,639.99
/ea
Free Shipping & Returns
Key Features
Field of View
30 Degrees x 22 Degrees
Thermal Sensitivity
80 mK, 120 mK
Standards
EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
Accuracy Degrees C
+/-2.0 or +/-2.0% of Reading
Emissivity Adjustability
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV33-SA-L-S-09
Zoro #
G310839472
UPC #
195112078013
Country of Origin
Germany
Dimensions
Manufacturer Warranty Length
2 yr
Details
Item
TV33 FIXED TI, Std Lens
Field of View
30 Degrees x 22 Degrees
Thermal Sensitivity
80 mK, 120 mK
Standards
EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
Accuracy Degrees C
+/-2.0 or +/-2.0% of Reading
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees C
-10 Degrees C
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Emissivity Setting
1.00
Minimum Operating Temperature Degrees F
14 Degrees F
Minimum Emissivity Setting
0.10
Digital Display Screen Type
LED
Maximum Temperature Measured Degrees C
1,300 Degrees C
Minimum Temperature Measured Degrees F
14 Degrees F
Calibration Certificate Type
Available Separately
Minimum Focus Distance
8.7 in
Maximum Temperature Measured Degrees F
2,372 Degrees F
Data Transfer Type
Wireless
Infrared Resolution
320 x 240
Frame Rate
9 Hz
Alert Type
Digital Display
Lens Angles Included
30 Degrees
Series
TV30
Description
TV33 FIXED TI, Std Lens, Frame Rate 9 Hz, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wireless, Digital Display Screen Type LED, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 80 mK, 120 mK, Minimum Focus Distance 8.7 in, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.