Std Lens, 640x480IR Res, 30x 22FOV

  • Mfr # TV36-SA-L-S-60

  • Zoro # G810839224


product price: $13,919.99
/ea
Free Shipping & Returns

Key Features

Field of View
30 Degrees x 22 Degrees
Thermal Sensitivity
80 mK, 120 mK
Standards
EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
Frame Rate
60 Hz
Accuracy Degrees C
+/-2.0 or +/-2.0% of Reading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TV36-SA-L-S-60
Zoro #
G810839224
UPC #
195112078129
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
2 yr

Details

Item
TV33 FIXED TI, Std Lens
Field of View
30 Degrees x 22 Degrees
Thermal Sensitivity
80 mK, 120 mK
Standards
EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
Frame Rate
60 Hz
Accuracy Degrees C
+/-2.0 or +/-2.0% of Reading
Infrared Resolution
640 x 480
Minimum Temperature Measured Degrees C
-10 Degrees C
Calibration Certificate Type
Available Separately
Series
TV30
Minimum Emissivity Setting
0.10
Emissivity Adjustability
Adjustable
Data Transfer Type
Wireless
Lens Angles Included
30 Degrees
Alert Type
Digital Display
Maximum Temperature Measured Degrees F
2,372 Degrees F
Minimum Focus Distance
8.7 in
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Temperature Measured Degrees C
1,300 Degrees C
Digital Display Screen Type
LED
Minimum Temperature Measured Degrees F
14 Degrees F
Minimum Operating Temperature Degrees F
14 Degrees F
Maximum Emissivity Setting
1.00

Description

TV33 FIXED TI, Std Lens, Frame Rate 60 Hz, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wireless, Digital Display Screen Type LED, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 80 mK, 120 mK, Minimum Focus Distance 8.7 in, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.