Zoro Homepage

Stem Insert, 1/8 In

  • Mfr # 3102-2

  • Zoro # G1239594


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Stem Size
1/8 in
For Use With
Hart 9102S-156, 9009-Y-156 and 9009-B-156
Outside Diameter
0.5 in
Compatible Product Type
Drywell Calibrators
Compatible Brand and Series
Fluke 9009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3102-2
Zoro #
G1239594
UPC #
095969122276
Country of Origin
United States

Dimensions

Stem Size
1/8 in
Outside Diameter
0.5 in
Length
4 in
Hole Size
1/8 in
Size
1/2 in x 4 in x 1/8 in

Details

Item
Stem Insert
For Use With
Hart 9102S-156, 9009-Y-156 and 9009-B-156
Compatible Product Type
Drywell Calibrators
Compatible Brand and Series
Fluke 9009
Compatible Manufacturer Model Number
9009 Industrial Dual-Block Dry-Well
Product Type
Stem Insert
Material
Aluminum

Description

Stem Insert, Stem Insert, Compatible Product Type Drywell Calibrators, Number of Holes 1, Hole Size 1/8 in, 1/2 in x 4 in x 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.