Stem Insert, 3/16 In
Mfr # 3102-3
Zoro # G2494834
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Stem Size
3/16 in
For Use With
Hart 9102S-156, 9009-Y-156 and 9009-B-156
Hole Size
3/16 in
Length
4 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3102-3
Zoro #
G2494834
UPC #
095969122283
Country of Origin
United States
Dimensions
Stem Size
3/16 in
Hole Size
3/16 in
Length
4 in
Outside Diameter
0.5 in
Size
1/2 in x 4 in x 3/16 in
Details
Item
Stem Insert
For Use With
Hart 9102S-156, 9009-Y-156 and 9009-B-156
Material
Aluminum
Compatible Brand and Series
Fluke 9009
Compatible Manufacturer Model Number
9009 Industrial Dual-Block Dry-Well
Product Type
Stem Insert
Compatible Product Type
Drywell Calibrators
Description
Stem Insert, Stem Insert, Compatible Product Type Drywell Calibrators, Number of Holes 1, Hole Size 3/16 in, 1/2 in x 4 in x 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.