Zoro Homepage
This item is Discontinued.
Fluke Suregrip Test Lead Kit, Stray Voltage Adapter, For Use With Any Multimeter, Clamp Meter Or Test TL225

Suregrip Test Lead Kit, Stray Voltage Adapter, For Use With Any Multimeter, Clamp Meter Or Test (Discontinued)

  • Mfr # TL225
  • Zoro # G908185035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL225
Zoro #
G908185035
UPC #
95969288781
Country of Origin
Unknown

Description

SureGrip Test Lead Kit, Stray Voltage Adapter, For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug, 6001000 VAC, Safety Rating CAT IVIII, 40 to 131 deg F Operating, 5 ft Overall Length pFluke SureGrip Test Lead Kit, Stray Voltage Adapter, For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug, 6001000 VAC, Safety Rating CAT IVIII, 40 to 131 F Operating, 5 ft OALppElectricians know that when you are measuring electrical installations there often appears to be a voltage, even if you know the wires are non energized This is called stray or ghost voltages and is caused by the capacity between wires Because of the very high impedance input of the meter, this stray voltage has nowhere to go which will lead to an incorrect reading on the meter The solution is to make sure there is a lower impedance across the input terminals of the meter However, this is not as easy as it seems since it is vital that the safety of the electrician is not compromisedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.