Tele Lens, 320x240IR Res, 22x 16FOV
Mfr # TV33-SA-L-T-60
Zoro # G510839258
product price:Â $12,049.99
/ea
Free Shipping & Returns
Key Features
Field of View
22 Degrees x 16 Degrees
Thermal Sensitivity
80 mK, 120 mK
Standards
EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
Frame Rate
60 Hz
Alert Type
Digital Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TV33-SA-L-T-60
Zoro #
G510839258
UPC #
195112078044
Country of Origin
Germany
Dimensions
Manufacturer Warranty Length
2 yr
Details
Item
TV33 FIXED TI,Tele Lens
Field of View
22 Degrees x 16 Degrees
Thermal Sensitivity
80 mK, 120 mK
Standards
EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
Frame Rate
60 Hz
Alert Type
Digital Display
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees F
14 Degrees F
Minimum Temperature Measured Degrees C
-10 Degrees C
Lens Angles Included
22 Degrees
Data Transfer Type
Wireless
Minimum Emissivity Setting
0.10
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Focus Distance
7.5 in
Digital Display Screen Type
LED
Minimum Operating Temperature Degrees F
14 Degrees F
Infrared Resolution
320 x 240
Calibration Certificate Type
Available Separately
Series
TV30
Maximum Temperature Measured Degrees C
1,300 Degrees C
Maximum Temperature Measured Degrees F
2,372 Degrees F
Accuracy Degrees C
+/-2.0 or +/-2.0% of Reading
Maximum Emissivity Setting
1.00
Description
TV33 FIXED TI,Tele Lens, Frame Rate 60 Hz, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wireless, Digital Display Screen Type LED, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 80 mK, 120 mK, Minimum Focus Distance 7.5 in, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.