Tele Lens, 640x480IR Res, 22x 16FOV

  • Mfr # TV36-SA-L-T-60

  • Zoro # G510839630


product price:  $15,511.99
/ea
Free Shipping & Returns

Key Features

Field of View
22 Degrees x 16 Degrees
Thermal Sensitivity
80 mK, 120 mK
Standards
EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
Maximum Emissivity Setting
1.00
Maximum Temperature Measured Degrees F
2,372 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TV36-SA-L-T-60
Zoro #
G510839630
UPC #
195112078167
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
2 yr

Details

Item
TV33 FIXED TI,Tele Lens
Field of View
22 Degrees x 16 Degrees
Thermal Sensitivity
80 mK, 120 mK
Standards
EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
Maximum Emissivity Setting
1.00
Maximum Temperature Measured Degrees F
2,372 Degrees F
Minimum Temperature Measured Degrees C
-10 Degrees C
Emissivity Adjustability
Adjustable
Lens Angles Included
22 Degrees
Series
TV30
Minimum Focus Distance
7.5 in
Infrared Resolution
640 x 480
Calibration Certificate Type
Available Separately
Minimum Emissivity Setting
0.10
Data Transfer Type
Wireless
Maximum Temperature Measured Degrees C
1,300 Degrees C
Maximum Operating Temperature Degrees F
122 Degrees F
Digital Display Screen Type
LED
Accuracy Degrees C
+/-2.0 or +/-2.0% of Reading
Minimum Operating Temperature Degrees F
14 Degrees F
Alert Type
Digital Display
Frame Rate
60 Hz
Minimum Temperature Measured Degrees F
14 Degrees F

Description

TV33 FIXED TI,Tele Lens, Frame Rate 60 Hz, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wireless, Digital Display Screen Type LED, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 80 mK, 120 mK, Minimum Focus Distance 7.5 in, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.