Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-712
Zoro #
G8382114
UPC #
095969050654
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Details
Item
Handheld Temperature Calibrator
Accuracy
Dependent on RTD Type
RTD Type
Ni 120, Pt 100 (385), Pt 200 (385), Pt 500 (385), Pt 1000 (385), Pt 100 (392) (3926) and Pt 100 JIS (3916)
RTD Temperature Range
-328 Degrees to 1472 Degrees F, (-200 Degrees to 800 Degrees C) (Dependent on Type RTD)
Measurement Functions
Resistance, Temperature
Resistance Measurements
0 to 3200 ohm
Calibration Certificate
NIST
Source/Simulate
T, Ohms
Resistance Source
0 to 3200 ohm
Display
5 digit LCD
Powered By
9V Battery
Includes
Test Leads, Alligator Clips, Holster and Instructions
Temperature Range
-250 Degrees to 2300 Degrees C
Thermocouple Temperature Range C
-250 Degrees to 2,300 Degrees C
Sensor Type
RTD
Accuracy - Measure
0.025% +01 to 0.55%
Display Type
LCD
For Thermocouple Type
Type C, Type E, Type J, Type K, Type N, Type R, Type S, Type T
Description
Handheld Temperature Calibrator, Measurement Functions Temperature and Resistance, RTD Type Ni 120, Pt 100 (385), Pt 200 (385), Pt 500 (385), Pt 1000 (385), Pt 100 (392) (3926) and Pt 100 JIS (3916), RTD Temperature Range -328 Degrees to 1472 Degrees F, (-200 Degrees to 800 Degrees C) (Dependent on Type RTD), Resistance Source 0 to 3200 ohm, Resistance Measurements 0 to 3200 ohm, Accuracy Dependent on RTD Type, Display 5 Digit LCD, Calibration Certificate NIST, Powered By 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.