Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # 80PK-25

  • Zoro # G1955353


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 662 Degrees
Temp. Range (C)
-40 Degrees to 350 Degrees
Probe Length
4 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80PK-25
Zoro #
G1955353
UPC #
095969242707
Country of Origin
Mexico

Dimensions

Probe Length
4 in
Probe Wire Length
3 ft 4 in
Wire Length
3 ft. 4"
Manufacturers Warranty Length
1 yr
Cable Length
3 ft 4 in
Manufacturer Warranty Length
1 yr
Probe Size
4 in

Details

Item
Penetration Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 662 Degrees
Temp. Range (C)
-40 Degrees to 350 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Mini
Probe Contact Material
316 Stainless Steel
Accuracy
+/-2.2 Degrees C, +/-3.96 Degrees F
Use
Food Piercing
Temperature Measuring Element
K Thermocouple
Probe Material
316 Stainless Steel
Includes
Instructions
Temperature Range
-40 Degrees to 662 Degrees F/-40 Degrees to 260 Degrees C
Minimum Temperature F
-40 Degrees F
For Application
Gel, Liquid
Head Material
316 Stainless Steel
For Solids
Yes
Handle Material
PVC
Maximum Wire Gauge
24 AWG
Thermocouple Type
Type K
Maximum Temperature F
662 Degrees F
For Liquids and Gels
Yes
For Gases
No
For Surfaces
No
Connector Type
Mini Plug
Minimum Temperature C
-40 Degrees C
For Air
No
Fitting Type
Thermocouple Connector
Maximum Temperature C
260 Degrees C
Maximum Temperature °C
260 Degrees C
Maximum Temperature °F
662 Degrees F
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F

Description

Penetration Temperature Probe, Type K, For Application Gel, Liquid, Mini Plug, Probe Size 4 in, Cable Length 3 ft 4 in, -40 Degrees to 662 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.