Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # 80PK-26

  • Zoro # G2936141


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 1500 Degrees
Temp. Range (C)
-40 Degrees to 816 Degrees
Probe Length
8 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80PK-26
Zoro #
G2936141
UPC #
095969242714
Country of Origin
Mexico

Dimensions

Probe Length
8 in
Probe Wire Length
3 ft 4 in
Wire Length
3 ft. 4"
Manufacturers Warranty Length
1 yr
Cable Length
3 ft 4 in
Manufacturer Warranty Length
1 yr
Probe Size
8 in

Description

Air and Surface Temperature Probe, Type K, For Application Air, Gas, Surface, Mini Plug, Probe Size 8 in, Cable Length 3 ft 4 in, -40 Degrees to 1,500 Degrees F/-40 Degrees to 816 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.