Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # 80PK-3A

  • Zoro # G1874503


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Includes
Instructions
Accuracy
+/-2.2 Degrees C, +/-3.96 Degrees F
Wire Length
3 ft. 4"
Temp. Range (F)
32 Degrees to 500 Degrees
Probe Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80PK-3A
Zoro #
G1874503
UPC #
095969012379
Country of Origin
Mexico

Dimensions

Wire Length
3 ft. 4"
Probe Wire Length
3 ft 4 in
Manufacturers Warranty Length
1 yr
Probe Length
3.7 in
Cable Length
3 ft 4 in
Manufacturer Warranty Length
1 yr
Probe Size
3 45/64 in

Details

Item
Surface Temperature Probe
Includes
Instructions
Accuracy
+/-2.2 Degrees C, +/-3.96 Degrees F
Temp. Range (F)
32 Degrees to 500 Degrees
Probe Material
PTFE
Temperature Measuring Element
K Thermocouple
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Temp. Range (C)
0 Degrees to 260 Degrees
Probe Contact Material
PTFE
Process Connection
1/4 in NPT, Compression Fitting
Probe Connection Type
Mini
Use
Flat or Curved Surfaces Such As Plates and Rollers
For Gases
No
For Air
No
Handle Material
PVC
Thermocouple Type
Type K
Fitting Type
Type-K Thermocouple
Maximum Temperature F
500 Degrees F
Maximum Temperature C
260 Degrees C
Minimum Temperature F
32 Degrees F
For Surfaces
Yes
Minimum Temperature C
0 Degrees C
Cable Material
PVC
For Liquids and Gels
No
Connector Type
Mini Plug
Maximum Wire Gauge
24 AWG
For Solids
No
Temperature Range
32 Degrees to 500 Degrees F/0 Degrees to 260 Degrees C
For Application
Surface
Sensor Type
Thermocouple
Head Material
PTFE
Minimum Temperature °C
0 Degrees C
Maximum Temperature °F
500 Degrees F
Maximum Temperature °C
260 Degrees C
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
260 Degrees C
Maximum Temperature °F
500 Degrees F
Minimum Temperature °F
32 Degrees F

Description

Surface Temperature Probe, Type K, For Application Surface, Mini Plug, Probe Size 3 45/64 in, Cable Length 3 ft 4 in, 32 Degrees to 500 Degrees F/0 Degrees to 260 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.