Zoro Homepage

TemperatureHumidityMeter, Onboard, NoNIST

  • Mfr # Fluke 971

  • Zoro # G3388341


original price: $554.99
20% off
new price: $439.44
/ea
Free Shipping & Returns

Key Features

Application
Facility Maintenance
Humidity Accuracy
+/-2.5%, +/-5.0%
Includes
Operation Manual
Battery Type
(4) AAA
Temp. Range (F)
-4 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke 971
Zoro #
G3388341
UPC #
095969320290
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
60 mm
Overall Depth
34 mm
Manufacturer Warranty Length
12 mo
Overall Height
194 mm

Description

Temperature Humidity Meter, 5 to 95 Percent Relative Humidity Range, +/-2.5 Percent, +/-5.0 Percent Humidity Accuracy, -4 Degrees to 140 Degrees F Temp. Range (F), ( +/-2 Degrees F) -4 Degrees F to 32 Degrees F and 113 Degrees F to 140 Degrees F Temp. Accuracy (F), -4 Degrees to 140 Degrees F Wet Bulb Temperature Range, -58 Degrees to 140 Degrees F/-50 Degrees to 60 Degrees C Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Temperature, Display 4 Line LCD, Memory Min/Max/Avg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.