TempProbe, 4-Wire, Straight, 0.25 in

  • Mfr # 5627A-12-P
  • Zoro # G1772242
product price: 
$
1,387.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Sensor Type
RTD
Temp. Range (F)
-328 Degrees to 788 Degrees F
Temp. Range (C)
-200 Degrees to 420 Degrees
Probe Length
12 in
Primary Measuring Element
RTD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5627A-12-P
Zoro #
G1772242
UPC #
095969482448
Country of Origin
United States
Item
Immersion Temperature Probe
Sensor Type
RTD
Temp. Range (F)
-328 Degrees to 788 Degrees F
Temp. Range (C)
-200 Degrees to 420 Degrees
Primary Measuring Element
RTD
Probe Temp. Measuring Element
RTD
Probe Connector
Info-Con Smart Connector
Probe Connection Type
Info-Con Smart Connector
Probe Contact Material
Stainless Steel
Accuracy
+/-0.05 Degrees C
Use
Air or Liquids
Temperature Measuring Element
100 Ohm Industrial PRT
Probe Material
Stainless Steel
Calibration Certificate
NIST
For Use With
Mfr. No. 1523 to 156 and 1524 to 156
Includes Signal Converter
No
Head Material
Stainless Steel
For Surfaces
No
Maximum Temperature C
420 Degrees C
Minimum Temperature C
-200 Degrees C
Handle Material
Steel
For Solids
No
Includes Thermowell
No
For Liquids and Gels
Yes
Flange Material
316 Stainless Steel
For Air
Yes
Connector Type
Info-Con Smart Connector
Handle Type
Straight Handle
Resistance
100 ohm
For Application
Air, Gases
Maximum Temperature F
788 Degrees F
Probe Bend
Angled, Straight
RTD Type
RTD 100 ohm
Temperature Range
-328 Degrees to 788 Degrees F/-200 Degrees to 420 Degrees C
Minimum Temperature F
-328 Degrees F
For Gases
Yes
Probe Sheath Material
316 Stainless Steel
Minimum Temperature °C
-200 Degrees C
Minimum Temperature °F
-328 Degrees F
Maximum Temperature °F
788 Degrees F
Maximum Temperature °C
420 Degrees C
Maximum Temperature (°F)
788 Degrees F
Maximum Temperature (°C)
420 Degrees C
For Media Type
Air, Gases, Liquids and Gels
Cable Material
PTFE Insulated Nickel-Plated Copper
Number of Wires
4-Wire

Dimensions

Probe Length
12 in
Probe Wire Length
6 ft
Wire Length
6 ft.
Manufacturers Warranty Length
1 yr
Probe Dia.
1/4 in
Manufacturer Warranty Length
1 yr
Probe Diameter
0.25 in
Probe Size
1/4 in x 12 in
Cable Length
6 ft

Description

Immersion Temperature Probe, RTD Type RTD 100 ohm, For Application Air, Gases, Number of Wires 4-Wire, Info-Con Smart Connector, Cable Material PTFE Insulated Nickel-Plated Copper, Cable Length 6 ft, Handle Material Steel, -328 Degrees to 788 Degrees F/-200 Degrees to 420 Degrees C

Ratings & reviews